Steinel

Heat Gun, Electric Powered, 120V AC, Adjustable Temp. Setting, 1,750 W Watt, Wand Handle


product price: $562.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Power Source Corded
  • Voltage 120V AC
  • ESD Safe No
  • Temp. Settings Adjustable
  • Temperature Range 80 Degrees to 1,250 Degrees F
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Steinel
  • MFR # HG2620E
  • Zoro # G0353138
  • UPC #
    181393760020
  • Country of Origin Romania
  • Category Heat Guns

Description

Heat Gun, Heat Gun Handle Style In-line, ESD Safe No, Surface Temperature Control No, Voltage 120V AC, Plug Type Two-Prong, Temperature Settings Variable, Maximum Temperature 1,250 Degrees F, Minimum Temperature 80 Degrees F, Temperature Range 80 Degrees to 1,250 Degrees F, LCD Display Yes, Current 14.6 A, Kit Contents (1) Bare Tool, Tool Brand Steinel, Air Volume 13 cfm, Brushless Motor Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.