Shop All Heat Guns
Steinel
Heat Gun, Electric Powered, 120V AC, Adjustable Temp. Setting, 1,500 W Watt, Wand Handle
Mfr # HG2220E
Zoro # G0353427
Free Shipping & Returns
$291.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Source Corded
- Voltage 120V AC
- ESD Safe No
- Temp. Settings Adjustable
- Temperature Range 120 Degrees to 1,100 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Length | 13 1/4 in |
Nozzle Outside Diameter | 1 5/16 in |
Cord Length | 6 ft |
Overall Height | 3 1/2 in |
Overall Width | 3 in |
Description
Heat Gun, Heat Gun Handle Style In-line, ESD Safe No, Surface Temperature Control No, Voltage 120V AC, Plug Type Two-Prong, Temperature Settings Variable, Maximum Temperature 1,100 Degrees F, Minimum Temperature 120 Degrees F, Temperature Range 120 Degrees to 1,100 Degrees F, LCD Display No, Current 12.5 A, Kit Contents (1) Bare Tool, Tool Brand Steinel, Air Volume 4 cfm, Nozzle Outside Diameter 1 5/16 in, Brushless Motor No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 6 in Straight Jaw Plier Wrench Smooth, Bi-Material Grip (86 05 150 S02)
- PROTO C-Clamp, Regular Duty, 2" Max. Opening (J402A)
- DIAMOND VANTAGE Core Bit, 2-3/4 x 1-1/4-7 in (02714JWZGH)
- WRIGHT TOOL Flare Nut Wrench 6 Point Satin - 3/8" X (1614)
- STEINEL Heat Gun, Electric Powered, 120V AC, Adjustable Temp. Setting, 1,750 W Watt, Wand Handle (HG2620E)
- STEINEL HL 1820 S 3-Stage Professional Heat Gun (110025541)
- STEINEL HL 2020 E Professional Heat Gun (110025597)
- STEINEL Heat Gun, Electric Powered, 120V AC, Adjustable Temp. Setting, 1,750 W Watt, Pistol Handle (HG2520E)
- STEINEL Heat Gun, Electric Powered, 120V AC, Dual Temp. Setting, 1,300 W Watt, Pistol Handle (HL1620S)
- STEINEL Heat Gun, Electric Powered, 120V AC, Adjustable Temp. Setting, 1,600 W Watt, Pistol Handle (HL2020E)
- WAGNER Wagner FURNO 700 Series 0503070 LCD Heat Gun (503070)
- Steinel Heat Guns