Shop All Heat Gun Accessories
Steinel
Heat Blower Nozzle, 7mm Reducer
Mfr # 7mm Reducer/ HB 1750
Zoro # G2786673
product price: $33.29
/ea
$33.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- size 7mm Reducer
- Application Desolder, Detailing, Solder
- For Use With 5KFU6, 5KNP7
- Overall Height 2 1/2 in
- Nozzle Type Reducer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steinel
- MFR # 7mm Reducer/ HB 1750
- Zoro # G2786673
- UPC # 018139076957
- Country of Origin Germany
- Category Heat Gun Accessories
Dimensions
size | 7mm Reducer |
Overall Height | 2 1/2 in |
Overall Length | 1 13/16 in |
Outside Diameter | 9/32 in |
Overall Width | 1 13/16 in |
Details
Item | Heat Blower Nozzle |
Application | Desolder, Detailing, Solder |
For Use With | 5KFU6, 5KNP7 |
Nozzle Type | Reducer |
Number of Pieces | 1 |
Tool Compatibility | SV 750 |
Compatible with Manufacturer Part Number | SV 750 |
Description
Heat Blower Nozzle, Nozzle Type Reducer, Outside Diameter 9/32 in, Compatible with Manufacturer Part Number SV 750, Compatible with Grainger Part Number 5KNP7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS Nonsparking Phillips Screwdriver #4 Round (S-1101)
- EKLIND Power Hex T-Key 5/64" (61905)
- CRESCENT 1/4" Drive 72-Tooth Quick Release Dual Material Teardrop Ratchet 6-1/2" (CRW1)
- RIDGID Spring, Compression (65447)
- STEINEL Welding Nozzle, For Plastic Welding (Welding Tip (Fits onto 09231))
- STEINEL Heat Gun Element (110050174)
- STEINEL Reflector Nozzle, Size 39mm (39mm or 1 1/2in Reflector Tip)
- STEINEL Reducer Nozzle, Size 9mm (9mm (3/8in) Reducer Tip)
- STEINEL Reduction Nozzle, Size 5mm (5mm Industrial Reduction Nozzle)
- STEINEL Reducer Nozzle, Size 14mm (14 mm ( 5/8in ) Reducer Tip)
- MASTER APPLIANCE Cord Set Kit, 220V, 9" L x 14" W x 2.5" H (30081)
- Steinel Heat Guns and Kits