Shop All Heat Gun Accessories
Steinel
Hanger For HG350ESD Heat Tool
Mfr # 6340
Zoro # G2934815
product price: $7.29
/ea
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With HG350ESD Heat Tool
- Accessory Type Heat Gun Hanger
- Number of Pieces 1
- Product Type Heat Gun Hanger
- Compatible with Manufacturer Part Number HG350ESD
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steinel
- MFR # 6340
- Zoro # G2934815
- UPC # 018139063407
- Country of Origin China
- Category Heat Gun Accessories
Details
Item | Heat Gun Hanger |
For Use With | HG350ESD Heat Tool |
Accessory Type | Heat Gun Hanger |
Number of Pieces | 1 |
Product Type | Heat Gun Hanger |
Compatible with Manufacturer Part Number | HG350ESD |
Description
Heat Gun Hanger, Accessory Type Heat Gun Hanger, Compatible with Grainger Part Number 30TU15, Compatible with Manufacturer Part Number HG350ESD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Repl Heel Jaw/Pin, For 36 In Pipe Wrench (31D069)
- VERMONT GAGE Plug Gage, Class X, 0.0478 in. dia. (141104780)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (22633)
- WESTWARD Transfer Punch, 29/64 In Tip, 4-7/8 In L (22N811)
- STEINEL Speed Welding Nozzle, Size 3.1 x 1.2 x .4 (Speed Welding Tip (Fits onto 09231))
- STEINEL Heat Gun Element (110050174)
- STEINEL Reflector Nozzle, Size 9mm (9mm or 3/8in Reflector Tip)
- STEINEL Plastic Welding Nozzle, Size 6mm (Plastic Welding Tip (6mm intake))
- STEINEL Reduction Nozzle, Size 5mm (5mm Industrial Reduction Nozzle)
- STEINEL Reflector Nozzle, Size 14mm (14mm or 5/8in Reflector Tip)
- MILWAUKEE TOOL Air Spreader Heat Gun Nozzle (49-80-0294)
- Steinel Heat Guns and Kits