Shop All Heat Gun Accessories
Steinel
Flathead Slit Nozzle, Size 40mm
Mfr # 40mm Angle Flathead Slit Tip
Zoro # G2437522
product price: $45.99
/ea
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- size 40mm
- Application Roofing Materials, Seam Welding Flooring
- For Use With 5KNP6
- Outside Diameter 1 9/16 in
- Overall Length 1 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steinel
- MFR # 40mm Angle Flathead Slit Tip
- Zoro # G2437522
- UPC # 018139092018
- Country of Origin Romania
- Category Heat Gun Accessories
Dimensions
size | 40mm |
Outside Diameter | 1 9/16 in |
Overall Length | 1 13/16 in |
Overall Width | 1 1/2 in |
Overall Height | 4 1/2 in |
Details
Item | Flathead Slit Nozzle |
Application | Roofing Materials, Seam Welding Flooring |
For Use With | 5KNP6 |
Number of Pieces | 1 |
Compatible with Manufacturer Part Number | HG 2620 E, HG 2520 E |
Tool Compatibility | HG 4000 E |
Nozzle Type | Flathead Slit Nozzle |
Description
Flathead Slit Nozzle, Nozzle Type Flathead Slit Nozzle, Outside Diameter 1 9/16 in, Compatible with Manufacturer Part Number HG 2620 E, HG 2520 E
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1/2" Drive Standard Impact Socket 36 mm Size, Standard Socket, Black Phosphate (49-66-6268)
- E-Z LOK 3/8-16 Hex Drive Installation Tool for Threaded Inserts - EZ-Lok 500-5 (500-5)
- TINKERTOOLS 48 Inch Gooseneck Wrecking Bar 1 Inch Stock Painted (TI15748)
- MITUTOYO Vernier Caliper 8In./200Mmw/Thumb Cl (531-108)
- STEINEL Steinel 07531 Welding Nozzle for Electronic Heat Gun 9 mm. Reducer (7531)
- STEINEL Spreader Nozzle, 200mm, For 5KNP7, 4KFU6 (8in /200mm Spreader Nozzle / HB 1750)
- STEINEL Reduction Nozzle, Size 5mm (5mm Industrial Reduction Nozzle)
- STEINEL Reducer Nozzle, Size 20mm (20mm (3/4in) Reducer Tip)
- STEINEL Spreader Nozzle, Size 75mm (75mm (3in) Spreader Nozzle)
- STEINEL Speed Welding Nozzle, Size 3.1 x 1.2 x .4 (Speed Welding Tip (Fits onto 09231))
- STEINEL Heat Gun Element (110050174)
- Steinel Heat Guns and Kits