Shop All Heat Gun Accessories
Steinel
Corded Heat Gun, 120V AC, 13.3 A, 13 cfm
Mfr # AUTOHL2020
Zoro # G709170155
Free Shipping & Returns
$301.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Welding
- Tool Type Heat Gun
- Overall Length 10 in
- Minimum Air Flow 4 cfm
- Temperature Settings Variable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Steinel
- MFR # AUTOHL2020
- Zoro # G709170155
- UPC # 018139515371
- Country of Origin Romania
- Category Heat Gun Accessories
Dimensions
Overall Length | 10 in |
Cord Length | 6 ft |
Overall Width | 3 2/5 in |
Overall Height | 7 9/10 in |
Nozzle Outside Diameter | 1 5/16 in |
Description
Corded Heat Gun, Heat Gun Handle Style Pistol, ESD Safe No, Surface Temperature Control No, Voltage 120V AC, Plug Type Two-Prong, Temperature Settings Variable, Maximum Temperature 1,150 Degrees F, Minimum Temperature 120 Degrees F, Temperature Range 450 Degrees to 550 Degrees F, LCD Display Yes, Current 13.3 A, Kit Contents (1) Bare Tool, (5) Nozzles, Tool Brand Steinel, Air Volume 13 cfm, Nozzle Outside Diameter 1 5/16 in, Brushless Motor No, Shrink Wrap Material All Shrink Wrap
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 3/4" Diamond Drill Bit (DW5582)
- PRO-GRADE TOOLS Hobby Woodworkers Vise, 6-1/2" (59122)
- CEDARBERG Snap-Loc Systems ™ 3/4 System Female Hose to Male Pipe Thread Connector 3/4 NPT Pac of 2 (8475-112)
- STARRETT Band Saw Blade, 10 ft. L, 1/2" W, 14/18 TPI, 0.025" Thick, Bimetal (99188-10)
- STEINEL Reflector Nozzle, Size 14mm (14mm or 5/8in Reflector Tip)
- STEINEL Welding Nozzle, For Plastic Welding (Welding Tip (Fits onto 09231))
- STEINEL Reducer Nozzle, Size 9mm (9mm (3/8in) Reducer Tip)
- STEINEL Power Cord For HG350ESD Heat Tool (6370)
- STEINEL SS Mesh, Size 10 x 5 x .2, 10 Pc (Steel Mesh 10 pcs for Autobody Welding)
- STEINEL Spreader Nozzle, Size 75mm (75mm (3in) Spreader Nozzle)
- STEINEL AMERICA Steinel 110025597 HL 2020 E Professional Heat Gun (110025597)
- Steinel Heat Gun Accessories