Shop All Heat Gun Accessories
Steinel
Angle Slit Nozzle, 40mm
Mfr # 07511
Zoro # G5658353
original price:
$49.15
5% off
$46.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- size 40mm
- Application Multipurpose
- For Use With HG2310LCD, HG2510ESD (Electronic Heat Guns), HL2010E, Mfr. No. HL1910E
- Tool Compatibility HG2310LCD, HG2510ESD, HL1910E, HL2010E
- Nozzle Type Angle Slit Nozzle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Steinel
- MFR # 07511
- Zoro # G5658353
- UPC # 018139075110
- Country of Origin Germany
- Category Heat Gun Accessories
Dimensions
size | 40mm |
Details
Item | Angle Slit Nozzle |
Application | Multipurpose |
For Use With | HG2310LCD, HG2510ESD (Electronic Heat Guns), HL2010E, Mfr. No. HL1910E |
Tool Compatibility | HG2310LCD, HG2510ESD, HL1910E, HL2010E |
Nozzle Type | Angle Slit Nozzle |
Number of Pieces | 1 |
Compatible with Manufacturer Part Number | HG 2320 E, HG 2320 ESD, HL 2020 E, HL 1920 E |
Description
Angle Slit Nozzle, Nozzle Type Angle Slit Nozzle, Compatible with Manufacturer Part Number HG 2320 E, HG 2320 ESD, HL 2020 E, HL 1920 E
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Cggi, 3.2-4.0" (209-360)
- KRAFT TOOL Roller End Caps, 6 pcs. (DW178-02)
- DRILL AMERICA m10 X.75 1-1/2" OD HSS Round Adjustable Die Special (DWTSMR112-10X.75)
- CLEVELAND 118° Solid Carbide Jobber Length Drill Cleveland 1727 Bright Carbide RHS/RHC 5/32 (C47591)
- STEINEL Corded Heat Gun, 120V AC, 13.3 A, 13 cfm (AUTOHL2020)
- STEINEL Reflector Nozzle, Size 14mm (14mm or 5/8in Reflector Tip)
- STEINEL Reducer Nozzle, Size 9mm (9mm (3/8in) Reducer Tip)
- STEINEL SS Mesh, Size 10 x 5 x .2, 10 Pc (Steel Mesh 10 pcs for Autobody Welding)
- STEINEL Reduction Nozzle, Size 10mm (10mm Industrial Reduction Nozzle)
- STEINEL Spreader Nozzle, Size 75mm (75mm (3in) Spreader Nozzle)
- DEVILBISS AUTOMOTIVE REFINISHING STARTINGLINE DETAIL GUN (DV802405)
- Steinel Heat Guns and Kits