Shop All Hex Key Sets
Stein World
9 Piece Extra Long Arm Ball End Hex Key Set “ Metric
Mfr # 12714
Zoro # G801201863
$24.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stein World
- MFR # 12714
- Zoro # G801201863
- UPC # 802090127144
- Country of Origin China
- Category Hex Key Sets
Description
Ball end on long arm allows up to 25 angle of entry for use in hard to reach areas allows faster insertion and removal of screws chamfered straight hex tip on short arm for more torque and leverage to remove stubborn screws chrome molybdenum steel construction for strength and durability mirror polished chrome plated finish resists corrosion this extra long ball end hex key set includes the following sizes: .1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm and 10mm. other features include: patent pending textured finish for improved grip, color coding for easy identification, and laser etched size markings that are easy to read.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA General Purpose Torx Screwdriver T27 Round (05028054001)
- KRAFT TOOL Pool Trowel, Round, 5 x 18 in, Blue Steel (CF292B)
- VEGA Torq-Set 4 Power Bit x 2 (150TS04)
- SUNEX Internal Star Impact Socket, T40, 3/8"Dr (3670S5)
- STEIN WORLD Titan 13-Piece Sae Low Profile Hex Key Set (12737)
- STEIN WORLD 13 Piece Extra Long Arm Ball End Hex Key Set “ Sae (12713)
- STEIN WORLD 13 Piece Extra Long Arm Torx Key Set - Tamper Resistant (12715)
- STEIN WORLD Titan 9-Piece Metric Low Profile Hex Key Set (12738)
- PERFORMANCE TOOL 9 Piece SAE Fold-Up Hex Key Set, 1402 (1402)
- PROTO Proto J4995 13 Piece Round Head Hex Key Set (J4995)
- BONDHUS 13 Piece SAE L-Shape Hex Key Set, 69637 (69637)
- Stein World Hex Keys & Hex Key Sets