Stein

Elevate Climbing Spurs, Blue Tree Gaffs


product price: $499.99
/pr
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The STEIN ELEVATE Climbing Spurs. This one-piece Aluminum Shank has a 5-degree off-set tilt which allows the spur to align with your stance, and facilitates the downward force required straight from the leg through the gaff into the pole or trunk. The shank is hard anodized to help protect the aluminum and prolong its durability. The shank is fitted with a series of adjustment holes giving a 90mm height variant. Specially designed threaded inserts are used to attach the Calf Pad which avoids threading the holes in the spurs alleviating any cross-threading issues. As all climbers' lower legs and calves are different the ELEVATE Calf Pad is manufactured from 2mm Aluminum which can be manipulated to your calf width unlike solid pads. This feature allows for a more secure fit around your calf. The Calf Pad is fully height adjustable with a 90mm variant in height and has the option to be off-set by 4-degrees to help facilitate climber comfort. The washable Inner Pad is ribbed vertically for added comfort and aids ventilation, the pad is secured in the Aluminum shell via heavy duty hook & loop. The ELEVATE Spurs are secured to the leg using 100mm wide Hook & Loop system and a traditional synthetic leather strap with buckle for a secure comfortable fit. Blue Tree Gaffs. Weight: 6 lbs.

Restrictions

  • This item has been restricted from sale in the following states: AK, AS, GU, HI, MP, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.