Stegmeier SDDTEACH 10 ft. Frontier Deck Drain Tan with Adapters
Mfr # SDDTEACH
Zoro # G304202220
Product Information
- Brand Stegmeier
- MFR # SDDTEACH
- Zoro # G304202220
- UPC # 844752006770
- Country of Origin United States
- Category Pool Accessories
Description
Swimming pools can be the focal point of some serious fun. We provide a wide selection of pool supplies and spa products means less time and effort maintaining and more time enjoying the good life. Buy our products and let the fun begin.
Frontier Deck Drain is a removable top drain that features a double wall base and snap in top (PVC). When installing this drain, the tops are staggered past the joints making the joints very rigid. Because the tops are removable, this drain is easy to clean and the tops can be replaced if ever damaged. Frontier Deck Drain is used in many residential and commercial swimming pools, patios and other pedestrian traffic areas.
Features- Frontier deck drain with adapters
- Size: 10'
- Material: PVC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-SOURCE 8 ft x 10 ft Tarp, Blue (725264)
- TECUMSEH Gasket, 35952 (35952)
- ZORO SELECT Quick Connect Nozzle, Male, Size 3.0, PK5 (1MDF6)
- STICK-EM Glue Trap, Elephant Size, 10.5x12.25", PK12 (100)
- STEGMEIER Stegmeier D2TEACH 10 ft. Deck Drain Tan with Couplers & End (D2TEACH)
- JED POOL TOOLS Rope Hook, SS, 2" H, 1-1/4" dia. (90-863-H)
- JED POOL TOOLS Pool Brush, Al, Blue/Gray/Enameled, 18" L (70-262)
- LAMATEK Lamatek 67B00-0044L 29 in. dia. Monogram Mosaic Poolsaic Mat- L (67B00-0044L)
- WATER TECHNIQUES 3-Month Algaecide - 1 qt. (F050001012PC)
- FEHERGUARD PRODUCTS Feherguard Products HV24 Horizon Above Ground Reel System Fits (HV24)
- APC FC-3915 Cartridge, 6 x 10.5 in. 30 sq. ft. (AP36196)
- Stegmeier Pool Accessories