Stegmeier SDDGEACH 10 ft. Frontier Deck Drain Grey with Adapters
Mfr # SDDGEACH
Zoro # G404202199
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stegmeier
- MFR # SDDGEACH
- Zoro # G404202199
- UPC # 844752006756
- Country of Origin United States
- Category Sink Drains
Description
Swimming pools can be the focal point of some serious fun. We provide a wide selection of pool supplies and spa products means less time and effort maintaining and more time enjoying the good life. Buy our products and let the fun begin.
Frontier Deck Drain is a removable top drain that features a double wall base and snap in top (PVC). When installing this drain, the tops are staggered past the joints making the joints very rigid. Because the tops are removable, this drain is easy to clean and the tops can be replaced if ever damaged. Frontier Deck Drain is used in many residential and commercial swimming pools, patios and other pedestrian traffic areas.
Features- Frontier deck drain with adapters
- Size: 10'
- Material: PVC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Ferrule, 0.562 in Nominal, 1 in L, Brass, Domestic (BFM562)
- PARKER Cap, Brass, Tube, 1/4 In., 7/16-20, PK10 (640F-4)
- ZORO SELECT 1/2" MNPT x 12" TBE Stainless Steel Pipe Nipple Sch 40 (T4BND17)
- APACHE HD Super T-Bolt Zn Clamp, 5" to 6.34" (43082250-C)
- STEGMEIER Stegmeier SDD90 90 deg Angle Frontier Deck Drain (SDD90)
- STEGMEIER Stegmeier D4G 45 Degree Angle-Deck Drain; Gray (D4G)
- KOHLER Bathroom Sink Grid Drain Without Overflow (7129-BV)
- ZURN FS8 8-5/8" Round, Polymer Floor Sink, Full Grate (PS8-F)
- ZURN 1-1/2" Pipe Dia., Brass, Straight Flanged, Tailpiece (Z8969-12-PC)
- ZURN 1-1/4" Pipe Dia., Brass, Threaded One End, Tailpiece (Z8966-8-PC)
- KINGSTON BRASS Push PopUp Bathroom Sink Drain without Overflow, Matte Black (EV8410MB)
- Stegmeier Sink Drains