Shop All Pool Accessories
Stegmeier
Stegmeier D2GEACH 10 ft. Deck Drain Grey with Couplers & End
Mfr # D2GEACH
Zoro # G604114650
product price: $486.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$486.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stegmeier
- MFR # D2GEACH
- Zoro # G604114650
- UPC # 844752004097
- Country of Origin United States
- Category Pool Accessories
Description
Swimming pools can be the focal point of some serious fun. We provide a wide selection of pool supplies and spa products means less time and effort maintaining and more time enjoying the good life. Buy our products and let the fun begin.
Features- This drain is commonly used in pool decks, patios and other pedestrian traffic areas
- Deck drain is easy to install by staking on grade
- It is a non-directional deck drain system with removable top for easy cleaning
- Color: Grey
- Size: 10'
- Material: PVC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Bracket-Shift Leve (1900870001)
- OREGON PowerCut Saw Chain, 3/8" Pitch, .050" Gauge, 25' Reel (72EXJ025U)
- GILMOUR Adjustable Metal Watering Nozzle (813742-1004)
- LANDSCAPERS SELECT Shovel, Steel Blade, 28 in L Handle W/ D-Grip (34450)
- STEGMEIER Stegmeier D2TEACH 10 ft. Deck Drain Tan with Couplers & End (D2TEACH)
- TIME OUT 9 oz Jasmine Liquid Fragrance (TI1414491)
- REGAL BELOIT Regal Beloit America - Epc B668 AO Smith Motor 0.75HP 230 - 115 Volt Single Speed; Special Letro Pool Cleaner Pump Replacement Motor (B668)
- ETS HACH ETS Hach 551236 AquaCheck 7-in-1 Test Strip Total Chlorine & Bromine; Silver; 100 Count (551236)
- HACH Aquachek High Range Phosphate Test Strip (HA60142)
- A&A BOLT & SCREW 3 x 0.75 in. Stainless Flange Bolt (V2731)
- APC APC FC-2120 33 Sq ft. Cartridge - 7 x 14 in. (APCC7106)
- Stegmeier Pool Accessories