Shop All Undersized Key Stock
Steelworks
Undersized Key Stock, Steel, Zinc Plated, 12 in L, 3/25 in W, 1/8 in H
Mfr # 11172
Zoro # G405266626
product price: $1.49
/ea
Sold in multiples of 10 for $14.90
$14.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Key Type Undersized
- Length 12 in
- Width 3/25 in
- Height 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steelworks
- MFR # 11172
- Zoro # G405266626
- UPC # 53538401016
- Country of Origin United States
- Category Undersized Key Stock
Dimensions
Length | 12 in |
Width | 3/25 in |
Height | 1/8 in |
Details
Item | Key Stock |
System of Measurement | Inch |
Key Type | Undersized |
Material | Steel |
Finish | Zinc Plated |
Description
Built from high quality material and low carbon steel. This Square Key Stock has a size of 1/8 inch with the length of 12 inch. Zinc plated for longest lifespan. Zinc plated Square steel bar size 1/8 inch x 12 inch Cold rolled cold drawn low carbon. Typically used in auto tractor lawnmower tool repair motor mount installation of electrical and other equipment.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Masonry Screw, 3/16" Dia., Hex, 3 1/4 in L, Steel White Ruspert, 100 PK (54475)
- ZORO SELECT Not Graded, 1/4"-20 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 7/8 in L, 100 PK (U51000.025.0087)
- MIDWEST FASTENER #8-32 x 2-1/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (54732)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/16" , Steel Zinc Yellow Finish, 100 PK (U38405.031.0001)
- STEELWORKS Undersized Key Stock, Steel, Zinc Plated, 12 in L, 1/2 in W, 1/2 in H (11177)
- STEELWORKS Undersized Key Stock, Steel, Zinc Plated, 12 in L, 19/50 in W, 3/8 in H (11176)
- STEELWORKS Undersized Key Stock, Steel, Zinc Plated, 12 in L, 5/16 in W, 5/16 in H (11175)
- ZORO SELECT Undersized Key Stock, C45K Steel, Plain, 75 mm L, 8 mm W, 7 mm H, 25 PK (M39250.087.0075)
- ZORO SELECT Undersized Key Stock, 416 Stainless Steel, Plain, 12 in L, 1/2 in W, 1/2 in H (WWG850500050012)
- MAK-A-KEY Undersized Key Stock, Carbon Steel, Zinc Clear Trivalent, 36 in L, 1/2 in W, 3/8 in H (3103750500-36)
- ZORO SELECT Key Stock, 18-8 Stainless Steel, 12 in L, 7/8 in W, 7/8 in H (WWG700875087512)
- Steelworks Undersized Key Stock