Shop All Undersized Key Stock
Steelworks
Undersized Key Stock, Steel, Zinc Plated, 12 in L, 19/50 in W, 3/8 in H
Mfr # 11176
Zoro # G405266916
product price: $2.99
/ea
Sold in multiples of 10 for $29.90
$29.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Key Type Undersized
- Length 12 in
- Width 19/50 in
- Height 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steelworks
- MFR # 11176
- Zoro # G405266916
- UPC # 53538401078
- Country of Origin United States
- Category Undersized Key Stock
Dimensions
Length | 12 in |
Width | 19/50 in |
Height | 3/8 in |
Details
Item | Key Stock |
System of Measurement | Inch |
Key Type | Undersized |
Material | Steel |
Finish | Zinc Plated |
Description
Built from high quality material and low carbon steel. This square key stock has a size of 3/8 inch with the length of 12 inch. Zinc plated for longest lifespan. Zinc plated Square steel bar Size 3/8 inch x 12 inch Cold rolled cold drawn low carbon. Typically used in auto tractor lawnmower tool repair motor mount installation of electrical and other equipment.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #12 x 2-1/2 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (02952)
- ZORO SELECT Drywall Screw, #8 x 3/4 in, Steel, Flat Head Phillips Drive, 100 PK (5RKR0)
- SET SCREW & MANUFACTURING #8-32 X 1/4 Knurled Cup Point Alloy Hex Socket Set Screw, Black Oxide (H16320250KNX-5000)
- KEN FORGING Oval Eye Nut, 3/8"-16 Thread Size, 5/8 in Thread Lg, Steel, Black Oxide (EN-3)
- STEELWORKS Undersized Key Stock, Steel, Zinc Plated, 12 in L, 1/2 in W, 1/2 in H (11177)
- STEELWORKS Undersized Key Stock, Steel, Zinc Plated, 12 in L, 5/16 in W, 5/16 in H (11175)
- ZORO SELECT Undersized Key Stock, Carbon Steel, Zinc Plated, 12 in L, 5/8 in W, 5/8 in H (WWG310625062512)
- ZORO SELECT Undersized Key Stock, Carbon Steel, Zinc Plated, 12 in L, 3/8 in W, 5/8 in H (WWG310375062512)
- ZORO SELECT Undersized Key Stock, A4 Stainless Steel, Plain, 12 in L, 7 mm W, 7 mm H (WWG700707305)
- ZORO SELECT Undersized Key Stock, Carbon Steel, Plain, 72 in L, 1/2 in W, 1/2 in H (WWG300500050072)
- ZORO SELECT Undersized Key Stock, C45K Steel, Plain, 10 mm L, 6 mm W, 6 mm H, 50 PK (M39250.066.0010)
- Steelworks Undersized Key Stock