Shop All Undersized Key Stock
Steelworks
Undersized Key Stock, Steel, Plain, 12 in L, 4/21 in W
Mfr # 160515
Zoro # G107196924
product price: $22.85
/ea
$22.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Key Type Undersized
- Length 12 in
- Width 4/21 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steelworks
- MFR # 160515
- Zoro # G107196924
- UPC # 53538401030
- Country of Origin China
- Category Undersized Key Stock
Dimensions
Length | 12 in |
Width | 4/21 in |
Details
Item | Key Stock |
System of Measurement | Inch |
Key Type | Undersized |
Material | Steel |
Finish | Plain |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELCRO BRAND Reclosable Fastener, 15 ft, 3/4 in Wd, White (90082)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, M10-1.00 Thrd Sz, 18-8 Stainless Steel, 12 PK (R4255-10)
- SABERDRIVE Deck Screw, #9 x 2-1/2 in, Steel, Flat Head, Torx Drive, 2500 PK (51192)
- ZORO SELECT Spring Pin, HD Coiled, 1/8x1in, 2000lb, PK25 (U51431.012.0100)
- STEELWORKS Undersized Key Stock, Steel, Zinc Plated, 12 in L, 19/50 in W, 3/8 in H (11176)
- STEELWORKS Undersized Key Stock, Steel, Zinc Plated, 12 in L, 5/16 in W, 5/16 in H (11175)
- STEELWORKS Undersized Key Stock, Steel, Zinc Plated, 12 in L, 1/2 in W, 1/2 in H (11177)
- ZORO SELECT Undersized Key Stock, C45K Steel, Plain, 36 mm L, 8 mm W, 7 mm H, 25 PK (M39250.087.0036)
- ZORO SELECT Key Stock, Carbon Steel, 12 in L, 22 mm W, 22 mm H (WWG312222305)
- ZORO SELECT Key Stock, Carbon Steel, 36 in L, 1-1/2 in W, 1-1/2 in H (WWG301500150036)
- ZORO SELECT Key Stock, 18-8 Stainless Steel, 12 in L, 5/8 in W, 5/8 in H (WWG700625062512)
- Steelworks Undersized Key Stock