Shop All Fully-Threaded Rods & Studs
Steelworks
Threaded Rod, 1/2, 3 ft
Mfr # 11529
Zoro # G600001046
product price: $15.25
/ea
$15.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1/2
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steelworks
- MFR # 11529
- Zoro # G600001046
- UPC # 53538193058
- Country of Origin United States
- Category Fully-Threaded Rods & Studs
Dimensions
Thread Size | 1/2 |
Details
Item | Threaded Rod |
System of Measurement | Inch |
Description
Hillman 1/2 in. D X 36 in. L Galvanized Steel Threaded Rod
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 7/16"-14 Flange Bolt, Plain Steel, 1-1/2 in L, 25 PK (822635G)
- ZORO SELECT Class 10.9, M24-3.00 Hex Head Cap Screw, Black Oxide Steel, 80 mm L, 10 PK (M04100.240.0080)
- PRIME-LINE Short Lag Shield, 5/16" Dia, 1-1/4" L, Alloy Steel Plain, 50 PK (9071192)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/4" , Rubber 5 PK (34205)
- STEELWORKS 1/4 in. D X 24 in. L Steel Threaded Rod (11008)
- STEELWORKS Rod Round 1/4X36" Hotrld (11611)
- STEELWORKS Threaded Rod, 5/8, 3 ft (11530)
- STEELWORKS Threaded Rod, 3/8, 3 ft (11528)
- STEELWORKS 1/4-20X36 Thrd Stl Rod (11009)
- STEELWORKS 10-24 in. D X 24 in. L Steel Threaded Rod (11005)
- ZORO SELECT Fully Threaded Rod, 5/8"-11, 6 ft, Steel, Zinc Plated Finish (TRI20620LHX6-008P)
- Steelworks Fully-Threaded Rods & Studs