Shop All Fully-Threaded Rods & Studs
Steelworks
Threaded Rod, 1/2, 2 ft
Mfr # 12050
Zoro # G100000938
product price: $11.89
/ea
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1/2
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steelworks
- MFR # 12050
- Zoro # G100000938
- UPC # 39557107580
- Country of Origin United States
- Category Fully-Threaded Rods & Studs
Dimensions
Thread Size | 1/2 |
Details
Item | Threaded Rod |
System of Measurement | Inch |
Description
Hillman 1/2 in. D X 24 in. L Galvanized Steel Threaded Rod
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size M10 , Steel Zinc Plated Finish, 100 PK (M38210.100.0001)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 20 mm Length, 25 PK (M51028.080.0020)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/2" , 18-8 Stainless Steel 10 PK (63191)
- BUILDRIGHT Sheet Metal Screw, #8 x 1/2 in, Zinc Plated Steel Hex Head Combination Drive, 1000 PK (07692)
- STEELWORKS 10-24 in. D X 24 in. L Steel Threaded Rod (11005)
- STEELWORKS Threaded Rod, 5/8, 2 ft (12052)
- STEELWORKS 1/4-20 in. D X 12 in. L Steel Threaded Rod (11007)
- STEELWORKS 10-24 in. D X 12 in. L Steel Threaded Rod (11004)
- STEELWORKS 1/2-13 in. D X 24 in. L Steel Threaded Rod (11026)
- STEELWORKS Threaded Rod, 1/2, 3 ft (11529)
- ZORO SELECT Fully Threaded Rod, 5/8"-18, 12 ft, Steel, Grade A, Zinc Plated Finish (U20365.062.9999)
- Steelworks Fully-Threaded Rods & Studs