Shop All Oversized Key Stock
Steelworks
Oversized Key Stock, 12 in L, 3/8 in W, Cold Rolled
Mfr # 11176
Zoro # G407957454
product price: $3.99
/ea
Sold in multiples of 10 for $39.90
$39.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Oversized
- Length 12 in
- Width 3/8 in
- Material Cold Rolled
- Finish Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steelworks
- MFR # 11176
- Zoro # G407957454
- UPC # 53538401078
- Country of Origin United States
- Category Oversized Key Stock
Dimensions
Length | 12 in |
Width | 3/8 in |
Details
Item | Key Stock |
Type | Oversized |
Material | Cold Rolled |
Finish | Zinc |
Description
38 x 12 Square Key Stock, Cold Rolled, Zinc Plated, Should Not Be Welded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORQUEMASTER Masonry Screw, 5/16" Dia., Hex, 4 in L, Steel Blue Ruspert, 50 PK (54278)
- FOREVERBOLT Not Graded, 3/8"-16 Hex Head Cap Screw, NL-19 316 Stainless Steel, 3-1/2 in L, 5 PK (FB3HEXB3816312P5)
- MIDWEST FASTENER #6-32 x 5/8 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (07263)
- ZORO SELECT 3/4"-10 Socket Head Cap Screw, Plain 316 Stainless Steel, 2 in Length, 5 PK (U55050.075.0200)
- STEELWORKS Oversized Key Stock, 12 in L, 3/8 in W (11176)
- ZORO SELECT Oversized Key Stock, 305 mm L, 10 mm W, 16 mm H, Carbon Steel (WWG361610305)
- ZORO SELECT Oversized Key Stock, 12 in L, 3/32 in W, 3/32 in H, Carbon Steel (WWG350093009312)
- ZORO SELECT Oversized Key Stock, 12 in L, 5/32 in W, 5/32 in H, Carbon Steel (WWG360156015612)
- ZORO SELECT Oversized Key Stock, 12 in L, 3/8 in W, 3/8 in H, Alloy Steel (WWG600375037512)
- ZORO SELECT Oversized Key Stock, 12 in L, 1-1/8 in W, 1-1/8 in H, Carbon Steel (WWG361125112512)
- MAK-A-KEY Oversized Key Stock, 12 in L, 7/8 in W, 7/8 in H, Stainless Steel (8008750875-12)
- Steelworks Oversized Key Stock