Shop All Oversized Key Stock
Steelworks
Oversized Key Stock, 12 in L, 1/8 in W, Cold Rolled
Mfr # 11172
Zoro # G007910828
product price: $3.15
/ea
Sold in multiples of 10 for $31.50
$31.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Oversized
- Length 12 in
- Width 1/8 in
- Material Cold Rolled
- Finish Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steelworks
- MFR # 11172
- Zoro # G007910828
- UPC # 53538401016
- Country of Origin United States
- Category Oversized Key Stock
Dimensions
Length | 12 in |
Width | 1/8 in |
Details
Item | Key Stock |
Type | Oversized |
Material | Cold Rolled |
Finish | Zinc |
Description
18 x 12 Square Key Stock, Cold Rolled, Zinc Plated, Should Not Be Welded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER .062" x 1-5/16" 18-8 Stainless Steel Hitch Pin Clips 10PK (74962)
- ZORO SELECT Flat Washer, For Screw Size 1/4" , Steel Zinc Yellow Finish, 100 PK (U38405.025.0001)
- ZORO SELECT Threaded Stud, Plain Finish, 5 PK (4REK8)
- ZORO SELECT Tanged Helical Insert, Free-Running, 3/8"-18 Thrd Sz, 18-8 Stainless Steel, 10 PK (3552-3/8X.407)
- STEELWORKS Oversized Key Stock, 12 in L, 3/8 in W (11176)
- MAK-A-KEY Oversized Key Stock, 36 in L, 1/2 in W, 1/2 in H, Carbon Steel (3605000500-36)
- ZORO SELECT Oversized Key Stock, 36 in L, 5/8 in W, 5/8 in H, Carbon Steel (WWG350625062536)
- MAK-A-KEY Oversized Key Stock, 36 in L, 1/4 in W, 1/4 in H, Carbon Steel (5502500250-36)
- ZORO SELECT Oversized Key Stock, 305 mm L, 4 mm W, 4 mm H, 18-8 Stainless Steel (WWG750404305)
- ZORO SELECT Oversized Key Stock, 305 mm L, 22 mm W, 22 mm H, 18-8 Stainless Steel (WWG752222305)
- ZORO SELECT Oversized Key Stock, 36 in L, 3/8 in W, 3/8 in H, Carbon Steel (WWG350375037536)
- Steelworks Oversized Key Stock