Shop All Oversized Key Stock
Steelworks
Oversized Key Stock, 12 in L, 1/4 in W, Cold Rolled
Mfr # 11174
Zoro # G907910393
Sold in multiples of 8 for $31.92
$31.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Oversized
- Length 12 in
- Width 1/4 in
- Material Cold Rolled
- Finish Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Steelworks
- MFR # 11174
- Zoro # G907910393
- UPC # 53538401054
- Country of Origin United States
- Category Oversized Key Stock
Dimensions
Length | 12 in |
Width | 1/4 in |
Details
Item | Key Stock |
Type | Oversized |
Material | Cold Rolled |
Finish | Zinc |
Description
14 x 12 Square Key Stock, Cold Rolled, Zinc Plated, Should Not Be Welded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE Self-Drilling Screw, #6-20 x 1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (TEKPH612)
- ZORO SELECT Concrete Screw, 5/8" Dia., Hex, 6 in L, Steel Zinc Plated, 10 PK (U70520.062.0600)
- ZORO SELECT #10-32 x 1-1/2 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (U24670.019.0151)
- ZORO SELECT Hex Weld Nut, M16-2.00, Steel, 24 mm Wd, 26.50 mm Lg, 13 mm Ht, 100 PK (M14020.160.0001)
- STEELWORKS Oversized Key Stock, 12 in L, 3/8 in W (11176)
- ZORO SELECT Oversized Key Stock, 12 in L, 5/8 in W, 5/8 in H, Carbon Steel (WWG350625062512)
- ZORO SELECT Oversized Key Stock, 12 in L, 7/32 in W, 7/32 in H, Carbon Steel (WWG350218021812)
- ZORO SELECT Oversized Key Stock, 305 mm L, 8 mm W, 10 mm H, 18-8 Stainless Steel (WWG751008305)
- MAK-A-KEY Oversized Key Stock, 12 in L, 5/8 in W, 1/2 in H, Carbon Steel (3605000625-12)
- ZORO SELECT Oversized Key Stock, 12 in L, 3/8 in W, 3/8 in H, Alloy Steel (WWG600375037512)
- PRECISION BRAND 32 Piece Square Keystock Assortment, Zinc Plated, 12in. Length (14680)
- Steelworks Oversized Key Stock