Shop All Socket Adapters
Steelworks
NUT COUPLING 1/4-20 4PK
Mfr # 11835
Zoro # G105995109
product price: $8.25
/pk 4, $2.06/ea
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dia./Thread Size 1/4"-20
- Nut Style Coupling Nut
- Basic Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steelworks
- MFR # 11835
- Zoro # G105995109
- Country of Origin Taiwan, Province of China
- Category Socket Adapters
Dimensions
Dia./Thread Size | 1/4"-20 |
Details
System of Measurement | Inch |
Nut Style | Coupling Nut |
Basic Material | Steel |
Description
Boltmaster 1/4 inch-20 Steel Coupling Nut 4 pk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLANO Tool Box, Plastic, Gray, 5 in W x 5 in D x 7 in H (PLA1312P)
- WALTER Jobber Drill, 17/32", Carbide, A6489DPP-17/32IN (A6489DPP-17/32IN)
- DRILL AMERICA 2" Self Feed Bit (DMS70-3033)
- DIABLO SDS-Plus 2-Cutter Carbide-Tipped H, PK25 (DMAPL2300-P25)
- STEELWORKS 10-24 Steel Coupling Nut (11842)
- STEELWORKS NUT COUPLING 3/8-16 2PK (11837)
- STEELWORKS NUT COUPLING 5/8""-11 (11840)
- STEELWORKS NUT COUPLING 1/2""-13 2PK (11839)
- STEELWORKS NUT COUPLING 5/16-18 2PK (11836)
- STEELWORKS Coupling Nut 1/4"-20 (11843)
- K-TOOL INTERNATIONAL 3/8" Drive Socket Adapter, SAE (KTI-22055)
- Steelworks Socket Adapters