Shop All Coupling Nuts
Steelworks
Coupling Nut, 7/16"-14, Steel, Zinc Plated
Mfr # 11846
Zoro # G708212092
product price: $5.15
/ea
Sold in multiples of 6 for $30.90
$30.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 7/16"-14
- Material Steel
- Finish Zinc Plated
- System of Measurement Inch
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steelworks
- MFR # 11846
- Zoro # G708212092
- UPC # 53538701062
- Country of Origin United States
- Category Coupling Nuts
Dimensions
Thread Size | 7/16"-14 |
Details
Item | Coupling Nut |
Material | Steel |
Finish | Zinc Plated |
System of Measurement | Inch |
Thread Direction | Right Hand |
Description
71614, Steel Coupling Nut, Coarse Threaded, Zinc Plated, Should Not Be Welded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5/16"-24 Socket Head Cap Screw, Chrome Plated Steel, 2-1/4 in Length, 5 PK (MPB3195S)
- TAMPER-PRUF SCREWS 1/2 in Spanner Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (122150)
- MIDWEST FASTENER #10-24 x 1 in Slotted Oval Machine Screw, Chrome Plated Brass, 15 PK (70147)
- LOKSERT Thread Repair Kit, Key Locking Thread Inserts, Carbon Steel (3634-7/16TWK)
- STEELWORKS Coupling Nut, 1/2"-13, Steel (11847)
- STEELWORKS 11847 0.5 x 1.75 in. Coupling Nut - 13 Thread per Inch- pack of 25 (5207816)
- ZORO SELECT Coupling Nut Reducer, 3/8"-16 and 1/4"-20, Steel, Grade 2, Zinc Plated, 1 in Lg, 1/2 in Hex Wd (1JE51)
- AMPG Coupling Nut, #10-24, 18-8 Stainless Steel, Not Graded, Plain, 1-1/2 in Lg, 3/8 in Hex Wd (NUT6511024RL)
- ZORO SELECT Coupling Nut, 7/8"-9, 18-8 Stainless Steel, Not Graded, Plain, 2-1/2 in Lg, 1-1/4 in Hex Wd (U51106.087.0250)
- AMPG Coupling Nut, 3/8"-16, 18-8 Stainless Steel, Not Graded, Plain, 2-1/2 in Lg, 1/2 in Hex Wd (NUT6513816RL)
- AMPG Coupling Nut, M2, Stainless Steel, Grade 18-8, Plain, 6 mm Lg, 4 mm Hex Wd (NUT651M2.5X0.45)
- Steelworks Coupling Nuts