Shop All Coupling Nuts
Steelworks
Coupling Nut, 5/8"-11, Steel, Zinc Plated
Mfr # 11848
Zoro # G107910667
product price: $7.95
/ea
Sold in multiples of 5 for $39.75
$39.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 5/8"-11
- Material Steel
- Finish Zinc Plated
- System of Measurement Inch
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steelworks
- MFR # 11848
- Zoro # G107910667
- UPC # 40395701083
- Country of Origin Taiwan, Province of China
- Category Coupling Nuts
Dimensions
Thread Size | 5/8"-11 |
Details
Item | Coupling Nut |
Material | Steel |
Finish | Zinc Plated |
System of Measurement | Inch |
Thread Direction | Right Hand |
Description
5811, Steel Coupling Nut, Coarse Threaded, Zinc Plated, Should Not Be Welded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clevis Pin, Steel, 1 in. dia. (U39798.100.0500)
- 3M Reclosable Fastener Shape, Square, Acrylic Adhesive, 1 in, 1 in Wd, Clear, 100 PK (SJ3560)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/4" , Aluminum 100 PK (54509)
- MIDWEST FASTENER Coupling Nut, M12-1.75, Steel, Zinc Plated, 36 mm Lg, 6 PK (78526)
- STEELWORKS 11847 0.5 x 1.75 in. Coupling Nut - 13 Thread per Inch- pack of 25 (5207816)
- MIDWEST FASTENER Coupling Nut, 5/16"-24, 18-8 Stainless Steel, Not Graded, 1 in Lg, 18 PK (55041)
- ZORO SELECT Coupling Nut, 1/4"-20, Steel, Grade 5, Zinc Plated, 7/8 in Lg, 7/16 in Hex Wd, 750 PK (141407NCUP5)
- ZORO SELECT Coupling Nut, 1/4"-20, 316 Stainless Steel, Not Graded, Plain, 7/8 in Lg, 1/2 in Hex Wd, 2 PK (250262BG)
- ZORO SELECT Coupling Nut, 3/8"-16, Steel, Grade 8, Zinc Plated, 1-3/4 in Lg, 5/8 in Hex Wd, 2 PK (205821BG)
- AMPG Coupling Nut, #10-24, Brass, Plain, 3/4 in Lg, 3/8 in Hex Wd (NUT6091024)
- ZORO SELECT Coupling Nut, 5/8"-11, Steel, Grade 2, Zinc Plated, 2-1/8 in Lg, 13/16 in Hex Wd, 126 PK (B11400.062.0212)
- Steelworks Coupling Nuts