Shop All Coupling Nuts
Steelworks
Coupling Nut, 1/4"-20, Steel, Zinc Plated
Mfr # 11843
Zoro # G408211906
product price: $1.45
/ea
Sold in multiples of 50 for $72.50
$72.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1/4"-20
- Material Steel
- Finish Zinc Plated
- System of Measurement Inch
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steelworks
- MFR # 11843
- Zoro # G408211906
- UPC # 40395701038
- Country of Origin Taiwan, Province of China
- Category Coupling Nuts
Dimensions
Thread Size | 1/4"-20 |
Details
Item | Coupling Nut |
Material | Steel |
Finish | Zinc Plated |
System of Measurement | Inch |
Thread Direction | Right Hand |
Description
1420, Steel Coupling Nut, Coarse Threaded, Zinc Plated, Should Not Be Welded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE #10-32 x 1 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Carbon Steel, 100 PK (RMC10321)
- MIDWEST FASTENER 3/8"-16 Socket Head Cap Screw, Black Chrome Plated Steel, 1-1/2 in Length, 5 PK (33525)
- ZORO SELECT Flat Washer, Fits Bolt Size M20 , Steel Black Oxide Finish, 10 PK (Z8820)
- ZORO SELECT 1/4"-20 x 2 in Slotted Truss Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51215.025.0200)
- STEELWORKS 11847 0.5 x 1.75 in. Coupling Nut - 13 Thread per Inch- pack of 25 (5207816)
- ZORO SELECT Coupling Nut, 1/2"-13, 18-8 Stainless Steel, Not Graded, Plain, 1-1/4 in Lg, 5/8 in Hex Wd, 5 PK (1HY42)
- ZORO SELECT Coupling Nut, 1-1/2"-6, Steel, Grade 2H, Black Oxide, 3-1/2 in Lg, 2 3/8 in Hex Wd (205121BG)
- ZORO SELECT Coupling Nut, 3/4"-10, Steel, Grade 8, Zinc Plated, 2-1/4 in Lg, 1-1/8 in Hex Wd, 2 PK (205271BG)
- ZORO SELECT Coupling Nut, 3/8"-24, 18-8 Stainless Steel, Not Graded, Plain, 1-1/8 in Lg, 1/2 in Hex Wd, 5 PK (250421BG)
- MIDWEST FASTENER Coupling Nut, 3/8"-16, Brass, 50 PK (09217)
- NEWPORT FASTENERS Coupling Nut, 3/8"-16, Steel, Grade A, Zinc Plated, 1-1/8 in Lg, 1/2 in Hex Wd (NB303030B-1250)
- Steelworks Coupling Nuts