Shop All Coupling Nuts
Steelworks
Coupling Nut, 1/4"-20, Steel, Zinc Plated
Mfr # 11843
Zoro # G407956679
product price: $2.95
/ea
Sold in multiples of 11 for $32.45
$32.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1/4"-20
- Material Steel
- Finish Zinc Plated
- System of Measurement Inch
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steelworks
- MFR # 11843
- Zoro # G407956679
- UPC # 40395701038
- Country of Origin Taiwan, Province of China
- Category Coupling Nuts
Dimensions
Thread Size | 1/4"-20 |
Details
Item | Coupling Nut |
Material | Steel |
Finish | Zinc Plated |
System of Measurement | Inch |
Thread Direction | Right Hand |
Description
1420, Steel Coupling Nut, Coarse Threaded, Zinc Plated, Should Not Be Welded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Zinc Plated Steel, 60 mm Length, 25 PK (M07470.160.0060)
- NORD-LOCK Wedge Lock Washer, For Screw Size 5/16 in Steel, Advanced Corrosion Resistance Finish, 20 PK (1523)
- HAMPTON Eye Bolt Steel, Zinc Plated (02-3456-234)
- MIDWEST FASTENER Grade 2, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 8 in L, 25 PK (00117)
- STEELWORKS 11847 0.5 x 1.75 in. Coupling Nut - 13 Thread per Inch- pack of 25 (5207816)
- STEELWORKS Coupling Nut, 1/2"-13, Steel (11847)
- AMPG Coupling Nut Reducer, M10 and M12, 18-8 Stainless Steel, Not Graded, Plain, 38 mm Lg, 16 mm Hex Wd (NUT601M10XM12)
- ZORO SELECT Coupling Nut, 3/4"-10, Steel, Grade 2H, Black Oxide, 2-1/4 in Lg, 1-1/4 in Hex Wd (204390BG)
- ZORO SELECT Coupling Nut, 3/8"-24, 18-8 Stainless Steel, Not Graded, Plain, 1-1/8 in Lg, 1/2 in Hex Wd, 5 PK (250421BG)
- ZORO SELECT Coupling Nut, M6-1.00, 18-8 Stainless Steel, Not Graded, Plain, 1-1/2 in Lg, 1/2 in Hex Wd (204594BG)
- MIDWEST FASTENER Coupling Nut, 3/8"-24, Steel, Grade 2, Zinc Plated, 1-1/8 in Lg, 1/2 in Hex Wd (76244)
- Steelworks Coupling Nuts