Shop All Steel Stock
Steelworks
Boltmaster 11779 24 x 48 in. 22GA Steel Sheet
Mfr # 134606
Zoro # G103735219
product price: $299.99
/ea
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steelworks
- MFR # 134606
- Zoro # G103735219
- Country of Origin United States
- Category Steel Stock
Description
Features
- Steel sheet
- 22 gauge
- Low carbon steel sheet
- Cold rolled
- Used for a variety of welding applications & repairs.
- Dimension - 0.03 x 24 x 48 in.
- Item weight - 8.79 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Arbor Shim, 0.0100x1 3/8 ID, Pk10 (25270)
- ZORO SELECT Buna-N Sheet, 90A, 5'x36"x1/16", Black (BULK-RS-H90-16)
- ONLINEMETALS 1.25" Nom. Schedule 40 Carbon Pipe A500 (23667)
- ZORO SELECT Aluminum Square Tube, Aluminum, 6061 Alloy Type, 2 3/4 in, 1 ft L. (18020_12_0)
- STEELWORKS 11697 0.13 x 0.5 x 36 in. Angle Bar (134584)
- STEELWORKS 6 in. Uncoated Steel Weldable Sheet (11808)
- STEELWORKS 24x48 26GA Galv Sheet (11184)
- STEELWORKS 138x60 Slot FLT Steel (11095)
- STEELWORKS 112x36 14GA SlotAngle (11109)
- STEELWORKS 24x48 22GA STL Sheet (11779)
- ZORO SELECT Air Hard Flat Stock, A2, 2In Wx18In L (A23828)
- Steelworks Steel Stock