Shop All Steel Stock
Steelworks
Boltmaster 11776 24 x 24 in. 22GA Steel Sheet
Mfr # 869217
Zoro # G603735290
product price: $61.15
/ea
$61.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steelworks
- MFR # 869217
- Zoro # G603735290
- Country of Origin United States
- Category Steel Stock
Description
Features
- Steel sheet
- 22 gauge
- Cold rolled
- Weldable
- Dimension - 24 x 24 x 0.03 in.
- Item weight - 4.5 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White polypropylene Perforated Sheet 96" L x 48" W x 0.125" Thick (PL125188R313S-48X96)
- ZORO SELECT White HDPE Rectangle Stock 48" L x 2" W x 1" Thick (BULK-PS-PE-176)
- ZORO SELECT 1/16" Comm. Grade Neoprene Rubber Sheet, 12"x36", Black, 40A (BULK-RS-N40-9)
- ZORO SELECT Rubber, Silicone, 1/16"Thick, 24"x12", 60A (BULK-RS-S60-806)
- STEELWORKS Boltmaster 11118 2.25 x 48 in. Offset Slotted Steel Angle (869647)
- STEELWORKS Boltmaster 11775 24 x 12 in. 22GA Steel Sheet (869203)
- STEELWORKS 24x48 26GA Galv Sheet (11184)
- STEELWORKS Boltmaster 11116 18 Gauge Slot Angle 1.25 x 96 in. (838649)
- STEELWORKS Boltmaster 11795 0.5 x 24 x 24 in. Diamond Metal Sheet (869225)
- STEELWORKS 18x34x72 FLT STL Bar (11652)
- ZORO SELECT Oil Hard Flat Stock, O1, 1-1/2In Wx18In L (O1181128)
- Steelworks Steel Stock