Shop All Steel Stock
Steelworks
Boltmaster 11775 24 x 12 in. 22GA Steel Sheet
Mfr # 869203
Zoro # G603735061
product price: $32.59
/ea
$32.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steelworks
- MFR # 869203
- Zoro # G603735061
- Country of Origin United States
- Category Steel Stock
Description
Features
- Steel sheet
- 22 gauge
- Cold rolled
- Weldable
- Dimension - 12 x 24 x 0.03 in.
- Item weight - 2.25 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADFORS Door and Window Screen, Fiberglass, 36 in W, 100 ft L, 0.013 in Wire Dia, Charcoal (FCS10321-M)
- ZORO SELECT Tool Steel Rod, 6 ft L, 2 1/2 in Dia. (DCFD2R2.5-72)
- ZORO SELECT Flat Bar Stock, Aluminum, 3 in Over. W (61F.25X3-12)
- ZORO SELECT 1/16" Comm. Grade Buna-N Rubber Sheet, 12"x12", Black, 60A (BULK-RS-H60-23)
- STEELWORKS 1-1/4X6 FT ZINC FLAT BAR (11094)
- STEELWORKS 18x34x72 FLT STL Bar (11652)
- STEELWORKS 1x48 SQ STL Tube (11742)
- STEELWORKS 18 in. Uncoated Steel Weldable Sheet (11811)
- STEELWORKS 214x112x36Off Angle (11117)
- STEELWORKS Boltmaster 11118 2.25 x 48 in. Offset Slotted Steel Angle (869647)
- ZORO SELECT Oil Hard Flat Stock, O1, 1In Wx36In L (O15816)
- Steelworks Steel Stock