Shop All Steel Stock
Steelworks
Boltmaster 11678 0.19 x 3 x 36 in. Flat Steel Bar
Mfr # 134582
Zoro # G303735040
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Steelworks
- MFR # 134582
- Zoro # G303735040
- Country of Origin United States
- Category Steel Stock
Description
Features
- Flat steel bar
- Low carbon steel
- Hot rolled
- Meets astm spec a-36
- Used in a variety of industrial & farm machinery welding applications.
- Dimension - 0.19 x 3 x 36 in.
- Item weight - 5.74 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbon Steel Rod, 36 in L, 1/2 in Dia. (4793_36_0)
- ZORO SELECT Air Hard Flat Stock, A2, 1 In Wx36 In L (A21816)
- E. JAMES Rubber Cord, Neoprene, 3/8 In Dia, 50 Ft (CSNEO-3/8-50)
- USA INDUSTRIALS PTFE Plastic Rod 1 ft L, 1/2 in Dia. (BULK-PR-PTFE-36)
- STEELWORKS 24 in. Galvanized Steel Sheet Metal (11227)
- STEELWORKS 11112 1.25 x 36 in. 18GA Slotted Steel Angle (618884)
- STEELWORKS Boltmaster 11116 18 Gauge Slot Angle 1.25 x 96 in. (838649)
- STEELWORKS 114x72 18GASlot Angle (11115)
- STEELWORKS 12x24x24Diamo MTLSheet (11787)
- STEELWORKS 12 in. Galvanized Steel Sheet Metal (11225)
- STANLEY Stanley Hardware 4055BC Series 301150 Round, Weldable Smooth Rod, 36 in L, 1/4 in Dia, Steel, Plain (N301-150)
- Steelworks Steel Stock