Shop All Brass Rods
Steelworks
Boltmaster 11518 0.19 x 36 in. Brass Round Rod
Mfr # 134555
Zoro # G103693595
product price: $21.79
/ea
$21.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steelworks
- MFR # 134555
- Zoro # G103693595
- Country of Origin United States
- Category Brass Rods
Description
Features
- 3/16 x 36 in. Brass round rod
- Grade 360, corrosion resistant
- Used for machining & industrial applications
- Not recommended to weld.
- Dimension - 0.19 x 0.19 x 36 in.
- Item weight - 0.3 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Strip, Hypalon, 1/16"Th, 36"x4", 60A (BULK-RS-HPN60-26)
- ZORO SELECT SS Plate 304, 36" Overall L (4sh24x3-36)
- USA INDUSTRIALS Black UHMW Polyethylene UHMW Polyethylene Plastic Sheets & Bars 12" L x 12" W x 1" Thick (PS-UHMW-RCY-29)
- ZORO SELECT Rod, SS, 416, 1/2 In Dia x 6 Ft L (2AVA7)
- STEELWORKS SteelWorks 1/4 in. D X 12 in. L Threaded Brass Rod (11509)
- STEELWORKS SteelWorks 3/16 in. D X 12 in. L Threaded Brass Rod (11505)
- ONLINEMETALS 2" Brass Round Bar 360-H02 Extruded (1279)
- K & S PRECISION METALS 18x12 SB Rod (8164)
- ONLINEMETALS 1" Brass Round Bar 464-H02 Extruded (9625)
- ONLINEMETALS 2" Brass Round Bar 360-H02 Extruded (1279)
- ZORO SELECT Rod, Brass, 360, 3/8 Dia x 3 Ft L (60R.375-36)
- Steelworks Brass Rods