Shop All Aluminum Tube Stock
Steelworks
Boltmaster 11405 1 x 96 in. Round Aluminium Tube
Mfr # 607960
Zoro # G203684233
product price: $66.49
/ea
$66.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steelworks
- MFR # 607960
- Zoro # G203684233
- Country of Origin United States
- Category Aluminum Tube Stock
Description
Features
- Round Aluminum Tube
- Mill Finish.
- Size - 1 x 96 in.
- Dimension - 1 x 1 x 96 in.
- Item Weight - 1.6 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL Styrene-Butadiene Sheet - 65A Durometer - 0.062" Thick x 36" Width x 120" Length - Red (35-007-062)
- ZORO SELECT General Purpose SS, 24" Overall L (4F1X2-24)
- ONLINEMETALS 0.75" x 0.75" x 0.125" Aluminum Angle 6063-T52 (1015)
- ZORO SELECT Angle, Al, 6061, 1/4 In T, 2 1/2 In Leg, 4 Ft (2EYU8)
- STEELWORKS 3/4 in. D X 3 ft. L Round Aluminum Tube (11397)
- STEELWORKS Boltmaster 11390 1 x 48 in. Square Aluminium Tube (607713)
- ONLINEMETALS Bar-Round, Copper, 182 Alloy Type, 96 L. (19537)
- ONLINEMETALS Tube-Rectangle, Anodized AIuminum, 6063 Alloy Type, 48 L. (23911)
- ONLINEMETALS Bar-Rectangle, Stainless Steel, 304 Alloy Type, 24 L. (4425)
- ZORO SELECT Aluminum Square Tube, Aluminum, 6061 Alloy Type, 2 1/2 in, 2 ft L. (7060_24_0)
- K&S PRECISION METALS Streamline Aluminum Tube 5/16 X 35", PK5 (1101)
- Steelworks Aluminum Tube Stock