Shop All Aluminum Tube Stock
Steelworks
Boltmaster 11390 1 x 48 in. Square Aluminium Tube
Mfr # 607713
Zoro # G903684014
product price: $37.45
/ea
$37.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steelworks
- MFR # 607713
- Zoro # G903684014
- Country of Origin United States
- Category Aluminum Tube Stock
Description
Features
- Square Aluminum Tube
- Mill Finish.
- Size - 1 x 48 in.
- Dimension - 1 x 1 x 48 in.
- Item Weight - 1.09 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bar Grating, Smooth, 48 in L, 36 in W, 0.75 in H, Galvanized Steel Finish (22125S075-C4)
- PHIFER Pet and Insect Door and Window Screen, Vinyl Coated Polyester, 36 in W, 50 ft L, 0.025 in Wire Dia (3004133)
- USA INDUSTRIALS Buna-N Rubber Strip-40A-1/16"T x 4"W (BULK-RS-H40-276)
- ZORO SELECT Tool Steel Rod, 12 in L, 3/4 in Dia. (DCFA2R.75-12)
- STEELWORKS Boltmaster 11405 1 x 96 in. Round Aluminium Tube (607960)
- STEELWORKS 3/4 in. D X 3 ft. L Round Aluminum Tube (11397)
- ZORO SELECT Tubing, Square, Aluminum, 6063 Alloy Type, 3/4", 6 ft. L. (T63S1X.125-72)
- ZORO SELECT Aluminum Rectangle Tube, Aluminum, 6063 Alloy Type, 72 in L. (1204_72_0)
- ONLINEMETALS Bar-Hex, Carbon Steel, 12L14 Alloy Type, 12 L. (19766)
- ONLINEMETALS Round Rod, Plastic, Nylon Alloy Type, 96 L. (6657)
- ZORO SELECT Aluminum Round Tube, Aluminum, 6061-T6 Alloy Type, 6 ft L. (20939_72_0)
- Steelworks Aluminum Tube Stock