Shop All Aluminum Angles
Steelworks
Boltmaster 11370 0.12 x 1.25 x 48 in. Aluminium Angle
Mfr # 607382
Zoro # G003684181
product price: $47.99
/ea
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steelworks
- MFR # 607382
- Zoro # G003684181
- Country of Origin United States
- Category Aluminum Angles
Description
Features
- Aluminum Angle
- Mill Finish.
- Dimension - 1.25 x 1.25 x 48 in.
- Item Weight - 1.35 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUN N RAIN PVC PVC panel 72 L x 26 W x (190833)
- ZORO SELECT Rod, Copper, 110, 3/8 Dia x 6 Ft L (CURD00256)
- ZORO SELECT Clear PETG Tube Stock 6 ft L, 1/4 in Inside Dia, 3/8 in Outside Dia (BULK-PT-PETG-2)
- ZORO SELECT Roll, Hypalon, 1/16 in. Thick, 5 ft., 60A (BULK-RS-HPN60-64)
- STEELWORKS 18x2x48 ALU Angle (11343)
- STEELWORKS 3/4 in. W X 48 in. L Steel Angle (11126)
- STEELWORKS 116x112x72 ALU Angle (11357)
- STEELWORKS 11357 0.06 x 1.5 x 72 in. Aluminum Angle (688473)
- STEELWORKS 1/16 in. W X 48 in. L Aluminum Angle (11438)
- STEELWORKS 3/4 in. W X 48 in. L Aluminum Angle (11330)
- OATEY All-Flash No-Calk Silver Aluminum Rectangle Roof Flashing; 4 x 12 x 15.5 in. (5992268)
- Steelworks Aluminum Angles