Shop All Aluminum Treads
Steelworks
Boltmaster 11364 0.06 x 0.5 x 48 in. Aluminum Angle
Mfr # 134549
Zoro # G003999582
product price: $50.75
/ea
$50.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steelworks
- MFR # 134549
- Zoro # G003999582
- Country of Origin China
- Category Aluminum Treads
Description
Features
- Aluminum angle
- 6063-t5 alloy
- Good formability, weldablity & corrosion resistance
- Can be used for corner & edge protection & general support.
- Dimension - 0.5 x 0.5 x 48 in.
- Item weight - 0.28 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 0.75" x 0.75" x 0.06" Brass Angle 385 (18251)
- MAUDLIN PRODUCTS Coil Shim Stock, Stnless Steel, .009x6x50" (009-6-50)
- RUBBER-CAL Neoprene Rubber Sheet - 1/16" Thick x 3ft Width x 10ft Length (20-101)
- ZORO SELECT Square Bar, SS, 6 ft Overall L (2209_72_0)
- STEELWORKS Boltmaster 11356 0.06 x 1.5 x 48 in. Aluminum Angle (134546)
- STEELWORKS Diamond Plate Alm 12X24 (11254)
- STEELWORKS DIAMOND PLATE 12"" (11248)
- STEELWORKS Diamond Plate Alm 24X24 (11255)
- ZORO SELECT Plate Stock, Tread, 3003 Al, 1/8In T, 1x 1Ft (03P.125X12-12)
- ZORO SELECT Plate Stock, Tread, 3003 Al, 1/16In T, 2x4Ft (03TP.063X24-48)
- ZORO SELECT Plate Stock, Tread, 3003 Al, 1/4In T, 1x 4Ft (03P.25X12-48)
- Steelworks Aluminum Treads