Shop All Aluminum Angles
Steelworks
Boltmaster 11360 0.06 x 2 x 48 in. Aluminium Angle
Mfr # 609685
Zoro # G803684015
product price: $61.95
/ea
$61.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steelworks
- MFR # 609685
- Zoro # G803684015
- Country of Origin United States
- Category Aluminum Angles
Description
Features
- Aluminum Angle
- Mill Finish.
- Dimension - 2 x 2 x 48 in.
- Item Weight - 1.14 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Stock, Al, 6061, 1 x 2 In, 1 Ft (2EZW3)
- ZORO SELECT Rod, 4140, 1 1/4 In Dia x 1 Ft L, BHN 241 (2HKN7)
- ZORO SELECT Bar Grating, Serrated, 120 in L, 24 in W, 1.0 in H, Galvanized Steel Finish (22125R100-B10)
- FIBERGRATE Sq Tube, ISOFR, Gry, 1/4 T x3 In OD Sq, 5 Ft (870900)
- STEELWORKS 3/4 in. W X 48 in. L Steel Angle (11126)
- STEELWORKS 1/16 in. W X 48 in. L Aluminum Angle (11438)
- STEELWORKS Boltmaster 11366 0.06 x 1.25 x 48 in. Aluminium Angle (610055)
- STEELWORKS 1-1/2 in. W X 36 in. L Aluminum Angle (11338)
- STEELWORKS 3/4 in. W X 48 in. L Aluminum Angle (11330)
- STEELWORKS 18x2x48 ALU Angle (11343)
- ONLINEMETALS 1.5" x 1.5" x 0.125" Aluminum Angle 6061-T6-Extruded Structural (978)
- Steelworks Aluminum Angles