Shop All Aluminum Angles
Steelworks
Boltmaster 11342 0.13 x 2 x 36 in. Aluminum Angle
Mfr # 609586
Zoro # G103684135
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Steelworks
- MFR # 609586
- Zoro # G103684135
- Country of Origin United States
- Category Aluminum Angles
Description
Features
- Type - Aluminum Angle
- Mill Finish
- Size - 0.13 x 2 x 36 in.
- Dimension - 2 x 2 x 36 in.
- Item Weight - 1.66 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod, Steel, 1215, 1 In Dia x 3 Ft L (2HJY3)
- ZORO SELECT Rubber Sheet, Vinyl, 1/4"Thick, 12"x12", 70A (BULK-RS-PVC70-8)
- ZORO SELECT Flat, Al, 6061, 3/8 x 4 In, 1 Ft (61F.375X4-12)
- ZORO SELECT Off White Cast Nylon 6 Rod Stock 1 ft. L, 2-1/2" Dia. (1UPG8)
- STEELWORKS 18x2x48 ALU Angle (11343)
- STEELWORKS Boltmaster 11366 0.06 x 1.25 x 48 in. Aluminium Angle (610055)
- STEELWORKS 1-1/2 in. W X 36 in. L Aluminum Angle (11338)
- STEELWORKS 116x112x72 ALU Angle (11357)
- STEELWORKS 1/16 in. W X 48 in. L Aluminum Angle (11438)
- STEELWORKS 3/4 in. W X 48 in. L Aluminum Angle (11330)
- ONLINEMETALS 1.5" x 1.5" x 0.1875" Aluminum Angle 6061-T6-Extruded Structural (979)
- Steelworks Aluminum Angles