Shop All Aluminum Treads
Steelworks
Boltmaster 11337 0.13 x 1.25 x 72 in. Aluminum Angle
Mfr # 134540
Zoro # G803999775
product price: $63.99
/ea
$63.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steelworks
- MFR # 134540
- Zoro # G803999775
- Country of Origin China
- Category Aluminum Treads
Description
Features
- Aluminum angle
- 6063-t5 alloy
- Good formability, weldablity & corrosion resistance
- Can be used for corner & edge protection & general support.
- Dimension - 1.25 x 1.25 x 72 in.
- Item weight - 2.07 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tool Steel Rod, 36 in L, 2 in Dia. (DCFA2R2-36)
- MAUDLIN PRODUCTS Slotted Shim E-6 x 6" x 0.125", Pk5 (MSE125)
- ZORO SELECT SS Rectangle Bar, 4 ft Overall L (4423_48_0)
- ZORO SELECT Felt Sheets (BULK-FS-PET-29)
- STEELWORKS Diamond Plate Alm 12X24 (11254)
- STEELWORKS Diamond Plate Alm 24X24 (11255)
- STEELWORKS DIAMOND PLATE 12"" (11248)
- STEELWORKS Boltmaster 11356 0.06 x 1.5 x 48 in. Aluminum Angle (134546)
- ZORO SELECT Plate Stock, Tread, 3003, 1/16 In, 2 x 2 Ft. (03TP.063X24X24)
- ONLINEMETALS 0.25" Aluminum Tread Plate 6061-T6 (1234)
- ONLINEMETALS 0.1" Aluminum Tread Plate 3003-H22 (1253)
- Steelworks Aluminum Treads