Shop All Aluminum Sheets
Steelworks
Boltmaster 11326 0.25 x 1 x 72 in. Flat Aluminium Bar
Mfr # 215848
Zoro # G703684139
product price: $53.99
/ea
$53.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steelworks
- MFR # 215848
- Zoro # G703684139
- Country of Origin United States
- Category Aluminum Sheets
Description
Features
- Flat Aluminum Bar
- Mill Finish.
- Dimension - 72 x 1 x 0.2 in.
- Item Weight - 1.7 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Cord, Neoprene, 1/4 In Dia, 100 Ft (ZUSA-RC-71)
- ZORO SELECT Hard Brass Round 1/2 (60r4-12)
- ZORO SELECT 1/4" High Grade Buna-N Rubber Sheet, 36"x10 ft., Black, 40A (BULK-RS-BHS40-208)
- ZORO SELECT Music Wire, Steel alloy, 14, 0.033 In (21033)
- STEELWORKS Boltmaster 11267 36 x 36 in. Decorative Gold Lincane Anodized Aluminum Perforated Sheet (216666)
- STEELWORKS 0.125 in. X 2 in. W X 3 ft. L Weldable Aluminum Flat Bar (11303)
- STEELWORKS 0.025 in. X 24 in. W X 24 in. L Mill Aluminum Sheet Metal (11487)
- STEELWORKS 0.025 in. X 6 in. W X 24 in. L Mill Aluminum Sheet Metal (11484)
- STEELWORKS 0.0625 in. X 0.5 in. W X 4 ft. L Weldable Aluminum Flat Bar (11308)
- STEELWORKS Boltmaster 11425 0.12 x 1.50 x 36 in. Flat Anodized Aluminum Bar; Pack Of 6 (608000)
- ZORO SELECT Aluminum Sheet 6061, 36 in Overall L (24266_24_36)
- Steelworks Aluminum Sheets