Shop All Door Edge Guards
Steelworks
Boltmaster 11319 0.06 x 1.25 x 36 in. Flat Aluminum Bar
Mfr # 134536
Zoro # G504087092
product price: $47.15
/ea
$47.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steelworks
- MFR # 134536
- Zoro # G504087092
- Country of Origin China
- Category Door Edge Guards
Description
Features
- Flat aluminum bar
- 6063-t5 alloy
- Good formability, weldablity & corrosion resistance
- Can be used for corner & edge protection & general support.
- Dimension - 0.06 x 1.25 x 36 in.
- Item weight - 0.28 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKAR 1-3/4" W x 84" H Satin Continuous Hinge (FM300-001-630)
- BIG HORN Multi-Strike Template - 16" Carrier w/ 1" x 2-1/4" Deadbolt, 1" x 2-1/4" Full Lip, 1-1/8" x 2 3/4" T (70159)
- DELTANA Flush Pull, Large, 3-5/8" X 1-3/4" X 1/2" Oil Rubbed Bronze (FP227U10B)
- DURA-LIFT 18 in. Garage Door Torsion Spring Winding Rod (2-Pack) (DLATWR18)
- STEELWORKS Boltmaster 11388 0.75 x 72 in. Square Aluminum Tube (134551)
- PRIMELINE TOOLS Corner Shield Perforated, 3/4 in. x 48 in, Vinyl Construction, Clear, Fasteners Included (5 Pack) (MP9129)
- TRIMCO Edge Protector with Adhesive Tape Satin Chrome (4016ED.626)
- TRIMCO Cast Lock Astragal Satin Chrome (5000-T.626)
- ROCKWOOD Door Edge Guard, 1-3/4"W X 42"H (306.28 42)
- ABH STAINLESS STEEL DOOR EDGE GUARDS 1-11/16" Width Bevel Edge Mortise 95-1/16” - 118-3/4” (ABH-A528BM-95-118)
- PRIME-LINE Door Edge Fill Plate Gry (U 9521)
- Steelworks Door Accessories