Shop All Door Edge Guards
Steelworks
Boltmaster 11304 0.13 x 2 x 48 in. Flat Aluminum Bar
Mfr # 134529
Zoro # G804087365
product price: $53.69
/ea
$53.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steelworks
- MFR # 134529
- Zoro # G804087365
- Country of Origin China
- Category Door Edge Guards
Description
Features
- Flat aluminum bar
- 6063-t5 alloy
- Good formability, weldablity & corrosion resistance
- Can be used for corner & edge protection & general support.
- Dimension - 0.12 x 2 x 48 in.
- Item weight - 1.18 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAWLING Wall Guard, Ivory, 8 x 144In (WG-7-12-2)
- J.W. WINCO J.W. Winco Retaining Magnet Assembly Disc-Shaped w/ Threaded Stud - .39" Dia, Steel (50.3-HF-10-M3)
- HILLMAN Metal/Plastic Assorted Labeling/ID Key Ring, 5PK (701323)
- DORMAKABA COMMERCIAL HDWE Dormakaba Commercial Hardware 3ft Rim Door Exit Devices Aluminum Finish (QED311-689)
- STEELWORKS Boltmaster 11388 0.75 x 72 in. Square Aluminum Tube (134551)
- STEELWORKS Boltmaster 11319 0.06 x 1.25 x 36 in. Flat Aluminum Bar (134536)
- SARGENT Dogging Kit, 80/90 Series, Satin Chrome (68-2596)
- ZORO SELECT Protector Plate, White, Dia. 3-4/5 In. (1XNK3)
- TRIMCO Stainless Steel 4" Panic Guard Satin Stainless Steel 18 Gauge (PG8125VV-4.630)
- PRIMELINE TOOLS 2-1/2 x 48 in. Clear Corner Shield with Screws (6 Pack) (MP10068)
- VESTIL Aluminum Treadplate Corner Guard, 48" (TPCG-48)
- Steelworks Door Edge Guards