Shop All Aluminum Sheets
Steelworks
Boltmaster 11290 0.12 x 0.75 x 72 in. Flat Aluminium Bar
Mfr # 215822
Zoro # G303684133
product price: $92.49
/ea
Free Shipping & Returns
$92.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steelworks
- MFR # 215822
- Zoro # G303684133
- Country of Origin United States
- Category Aluminum Sheets
Description
Features
- Flat Aluminum Bar
- Mill Finish.
- Dimension - 0.2 x 0.75 x 72 in.
- Item Weight - 0.61 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Viton Sheet, 75A, 24"x12"x0.125", White (BULK-RS-V75FDA-39)
- ZORO SELECT White polypropylene Perforated Sheet 32" L x 48" W x 0.125" Thick (PL125125R188S-48X32)
- ZORO SELECT Oil Hard Drill Rod, O1", 3/8", 0.375" (O1D386)
- ZORO SELECT Bar Grating, Serrated, 36 in L, 36 in W, 2.0 in H, Galvanized Steel Finish (22188R200-C3)
- STEELWORKS Boltmaster 11425 0.12 x 1.50 x 36 in. Flat Anodized Aluminum Bar; Pack Of 6 (608000)
- STEELWORKS 0.0625 in. X 1 in. W X 3 ft. L Weldable Aluminum Flat Bar (11315)
- STEELWORKS 0.125 in. X 2 in. W X 3 ft. L Weldable Aluminum Flat Bar (11303)
- STEELWORKS 0.025 in. X 6 in. W X 24 in. L Mill Aluminum Sheet Metal (11484)
- STEELWORKS 0.025 in. X 24 in. W X 24 in. L Mill Aluminum Sheet Metal (11487)
- STEELWORKS 0.0625 in. X 0.5 in. W X 4 ft. L Weldable Aluminum Flat Bar (11308)
- ZORO SELECT Aluminum Sheet 3003, 24 in Overall L (8094_24_24)
- Steelworks Aluminum Sheets