Shop All Aluminum Rods
Steelworks
Boltmaster 11275 0.37 x 72 in. Round Aluminium Rod
Mfr # 215806
Zoro # G703684207
$52.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Steelworks
- MFR # 215806
- Zoro # G703684207
- Country of Origin United States
- Category Aluminum Rods
Description
Features
- Round Aluminum Rod
- Mill Finish.
- Size - 0.37 x 72 in.
- Dimension - 72 x 0.5 x 0.5 in.
- Item Weight - 0.77 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bar Stock, Aluminum, 6063, 3/16x1 1/2In, 8ft (6ALX0)
- ZORO SELECT Sheet, Titanium, 0.035" Thick, 6" L, 6" W (G2 TI0.035x6x61)
- ZORO SELECT SS Round Tube 316, 72 in Overall L (12946_72_0)
- ZORO SELECT Felt, F5, 3/16 In Thick, 1/2 x 120 In (2FKT2)
- STEELWORKS 14x48 RND ALU Rod (11271)
- STEELWORKS 1/16X1/2X36 Flt Alu Bar (11307)
- ZORO SELECT Aluminum Round Bar, 6 ft Overall L (1088_72_0)
- ZORO SELECT Aluminum Round Bar, 24 in Overall L (23574_24_0)
- ZORO SELECT Rod Stock, Aluminum, 12 in Overall L (7687_12_0)
- ONLINEMETALS 0.75" Aluminum Round Bar 6061-T6511-Extruded (1087)
- ZORO SELECT Aluminum Round Bar, 1 in Overall L (13272_1_0)
- Steelworks Aluminum Rods