Shop All Aluminum Sheets
Steelworks
Boltmaster 11258 36 x 36 in. Silver Aluminium Perfect Sheet
Mfr # 215205
Zoro # G503684070
product price: $346.99
/ea
Free Shipping & Returns
$346.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steelworks
- MFR # 215205
- Zoro # G503684070
- Country of Origin United States
- Category Aluminum Sheets
Description
Features
- Decorative Silver Lincane Aluminum Perforated Sheet.
- Size - 36 x 36 in.
- Dimension - 0.02 x 36 x 36 in.
- Item Weight - 1.61 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Black Acetal Rod Stock 6 ft. L, 1/2" Dia. (BULK-PR-ACB-7)
- ZORO SELECT Aluminum Round Tube, Aluminum, 6061-T6 Alloy Type, 3 ft L. (6874_36_0)
- ZORO SELECT Foam Sheet, Crosslink, 24 in W, 48 in L, 1/4 in Thick, Blue (1001322BLU)
- USA INDUSTRIALS ABS Plastic Sheet 24" L x 24" W x 1/8" Thick (BULK-PS-ABS-16)
- STEELWORKS 0.025 in. X 24 in. W X 24 in. L Mill Aluminum Sheet Metal (11487)
- STEELWORKS 0.125 in. X 2 in. W X 3 ft. L Weldable Aluminum Flat Bar (11303)
- STEELWORKS 0.0625 in. X 0.5 in. W X 4 ft. L Weldable Aluminum Flat Bar (11308)
- STEELWORKS Boltmaster 11425 0.12 x 1.50 x 36 in. Flat Anodized Aluminum Bar; Pack Of 6 (608000)
- STEELWORKS Boltmaster 11267 36 x 36 in. Decorative Gold Lincane Anodized Aluminum Perforated Sheet (216666)
- STEELWORKS 0.025 in. X 6 in. W X 24 in. L Mill Aluminum Sheet Metal (11484)
- ZORO SELECT Plate Stock, 6061 Al, T6, 1/8Tx12 Wx12 In L (61P.125X12-12)
- Steelworks Aluminum Sheets