Shop All Aluminum Sheets
Steelworks
Boltmaster 11238 24 x 24 in. Aluminum Sheet
Mfr # 610238
Zoro # G303684010
product price: $49.45
/ea
$49.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steelworks
- MFR # 610238
- Zoro # G303684010
- Country of Origin United States
- Category Aluminum Sheets
Description
Features
- Aluminum sheet
- 0.025 thickness mill finish
- Dimension - 0.03 x 24 x 24 in.
- Item weight - 1.35 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Stock, Al, 6061, 1/2 x 2 In, 6 Ft (2EZL9)
- ZORO SELECT Carbon Steel Angle, 6 ft L, 2 in W (ha.125x2-72)
- ZORO SELECT Gray CPVC Plastic Rod 1 ft L, 6 in Dia. (BULK-PR-CPVC-58)
- ZORO SELECT Foil Roll, Alum, 0.0015 Th x 6 In W, 250 Ft (4UGF8)
- STEELWORKS 0.0625 in. X 1 in. W X 3 ft. L Weldable Aluminum Flat Bar (11315)
- STEELWORKS Boltmaster 11425 0.12 x 1.50 x 36 in. Flat Anodized Aluminum Bar; Pack Of 6 (608000)
- STEELWORKS 0.025 in. X 24 in. W X 24 in. L Mill Aluminum Sheet Metal (11487)
- STEELWORKS Boltmaster 11267 36 x 36 in. Decorative Gold Lincane Anodized Aluminum Perforated Sheet (216666)
- STEELWORKS 0.125 in. X 2 in. W X 3 ft. L Weldable Aluminum Flat Bar (11303)
- STEELWORKS 0.025 in. X 6 in. W X 24 in. L Mill Aluminum Sheet Metal (11484)
- ZORO SELECT Sheet Stock, Aluminum, 4 in Over. W (61sh.080x4-24)
- Steelworks Aluminum Sheets