Shop All Other Small Engine Parts
Steelworks
Boltmaster 11204 1.5 x 48 in. Telescoping Perforated Tube
Mfr # 619494
Zoro # G804145096
Free Shipping & Returns
$84.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Steelworks
- MFR # 619494
- Zoro # G804145096
- Country of Origin United States
- Category Other Small Engine Parts
Description
Features
- Telescoping perforated tube
- 14 gauge
- Hot rolled
- Zinc plated
- Should not be welded
- Dimension - 1.5 x 1.5 x 48 in.
- Item weight - 5.18 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LANDSCAPERS SELECT Sprinkler Plastic 5 Pattern (GS84903L)
- A & I PRODUCTS Classical V-Belt (5/8" X 47") 21" x4" x0.8" (A-B44)
- SOUTHLAND Air Filter Element, Rear Tine Tiller (A202649P)
- CUT-HEAL Hoof Heal 32 oz. (2759-QT)
- STEELWORKS Boltmaster 11198 1 x 1 x 48 in. Telescoping Perforated Tube (619239)
- MTD Gasket, GW-1124-2099 (GW-1124-2099)
- MTD Roller-Deck 8.0 (731-05825)
- MTD Washer-Bell (936-0425)
- BRIGGS & STRATTON Hourmeter (10 of 697787) (4210)
- BRIGGS & STRATTON FILTER-PRE CLEANER (798795)
- KOHLER Kit Overhaul/Repair Lmc (25 757 27-S)
- Steelworks Other Small Engine Parts