Shop All Other Small Engine Parts
Steelworks
Boltmaster 11200 1.25 x 36 in. Telescoping Perforated Tube
Mfr # 619403
Zoro # G704144311
$47.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Steelworks
- MFR # 619403
- Zoro # G704144311
- Country of Origin United States
- Category Other Small Engine Parts
Description
Features
- Telescoping perforated tube
- 14 gauge
- Hot rolled
- Zinc plated
- Should not be welded
- Dimension - 36 x 1.3 x 1.3 in.
- Item weight - 3.2 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHIEK SPORTS H-540PS-M Pink Womens Gel Lifting Gloves with Wrist Wraps - S-M (SC455188)
- A.R. BLUE CLEAN Swivel, Brass, 4500 psi (SW703)
- DESIGN TOSCANO Man's Best Friend Dog Statue (EU1379)
- STENTEN GOLD CART ACCESSORIES Stenten Golf Cart Accessories MI0005 Mirror 5 Panel (MI0005)
- STEELWORKS Boltmaster 11198 1 x 1 x 48 in. Telescoping Perforated Tube (619239)
- MTD MULCHING BLD HIGHLIFT46"" (490-110-M118)
- BRIGGS & STRATTON Gas Cap / Gauge (7019377YP)
- KOHLER Spring Linkage (17 089 09-S)
- BRIGGS & STRATTON ROD, CONNECTING (84007297)
- KOHLER Nut Flywheel (W/Serrations) (14 100 10-S)
- MTD Ignition Coil Asse (951-11197A)
- Steelworks Other Small Engine Parts