Shop All Other Small Engine Parts
Steelworks
Boltmaster 11199 1 x 1 x 72 in. Telescoping Perforated Tube
Mfr # 619262
Zoro # G804144907
product price: $79.39
/ea
Free Shipping & Returns
$79.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steelworks
- MFR # 619262
- Zoro # G804144907
- Country of Origin United States
- Category Other Small Engine Parts
Description
Features
- Telescoping perforated tube
- 14 gauge
- Hot rolled
- Zinc plated
- Should not be welded
- Dimension - 1 x 1 x 72 in.
- Item weight - 5.03 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Muffler-Round Twin (751-11879B)
- PROTARP 30 ft x 50 ft Heavy Duty 22 Mil Tarp, Silver/Black, Polyethylene, Waterproof, Rip and Tear Proof (PT-201-30X50)
- HYDRO FLASK 32 oz Black BPA Free Insulated Bottle (W32BFS001)
- KOHLER Seal Crankshaft (17 032 27-S)
- STEELWORKS Boltmaster 11198 1 x 1 x 48 in. Telescoping Perforated Tube (619239)
- SATA SPRAY EQUIPMENT SWEATBANDartificial PK OF 10 (SQ10330)
- BRIGGS & STRATTON Inlet Needle and Seat (801317)
- MTD Push Rod-Choke (951-10640)
- MTD Seal-Oil (BS-281370S)
- STENS Muffler Gasket For Honda Gx120, Gx140, Gx160 And Gx200 18381-Z1T-003; 486-511 (486-511)
- SUNEX Replcmnt Silica, Abrsve Sprk Plug Cleaner (3914)
- Steelworks Other Small Engine Parts