Shop All Other Small Engine Parts
Steelworks
Boltmaster 11198 1 x 1 x 48 in. Telescoping Perforated Tube
Mfr # 619239
Zoro # G104145055
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steelworks
- MFR # 619239
- Zoro # G104145055
- Country of Origin United States
- Category Other Small Engine Parts
Description
Features
- Telescoping perforated tube
- 14 gauge
- Hot rolled
- Zinc plated
- Should not be welded
- Dimension - 1 x 1 x 48 in.
- Item weight - 3.35 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X-JET Hose Barb 38 Inch x 18 Inch (XSHB)
- TOUGH-TEX 3 ft x 5 ft USA Flag, Polyester, Outdoor Use (2710)
- FIMCO Wireless On/Off Remote Control, 12V (7771938)
- CORE TARPS 20 ft L x 0.5 mm H x 10 ft W Heavy Duty 16 Mil Tarp, Blue, Polyethylene (CT-305-10X20)
- BRIGGS & STRATTON Needle Valve Seat (692134)
- KOHLER Cap Assembly Fuel (17 227 04-S)
- KOHLER Kit Gasket Set (Ch/Ech440) (17 755 44-S)
- MTD Shaft-Wheel Axle (738-04095A)
- STENS Starter Pulley 150-376 For Stihl 4223 190 1001 (150-376)
- MTD Pad-Deck Brake (761-05007)
- MTD Cutting Head Asm (753-08193)
- Steelworks Other Small Engine Parts