Shop All Oversized Key Stock
Steelworks
Boltmaster 11172 0.13 x 12 in. Square Key Stock
Mfr # 160507
Zoro # G604064016
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steelworks
- MFR # 160507
- Zoro # G604064016
- Country of Origin United States
- Category Oversized Key Stock
Description
Features
- Type - Square Key Stock
- Cold Rolled
- Zinc Plated
- Should Not Be Welded
- Size - 0.13 x 12 in.
- Dimension - 12 x 0.2 x 0.2 in.
- Item Weight - 0.05 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Double-End Threaded Stud, M20-2.5mm Thread to M20-2.5mm Thread, 100 mm, Steel, Plain, 25 PK (M21520.200.0075)
- ZORO SELECT Standoff Cap, 1/4"-20 Thrd Sz, 18-8 Stainless Steel Polished, 2 PK (ZA0244-SS32)
- ZORO SELECT External-E E-Clip, Steel Black Phosphate Finish, 1/16 in Shaft Dia, 100 PK (SE-6ST PA)
- ZORO SELECT Masonry Screw, 3/8" Dia., Hex, 2 1/2 in L, Steel Zinc Plated, 200 PK (B70520.037.0250)
- STEELWORKS Oversized Key Stock, 12 in L, 3/8 in W (11176)
- ZORO SELECT Oversized Key Stock, 12 in L, 3/4 in W, 3/4 in H, 18-8 Stainless Steel (WWG750750075012)
- MAK-A-KEY Oversized Key Stock, 12 in L, 7/8 in W, 7/8 in H, Stainless Steel (8008750875-12)
- ZORO SELECT Oversized Key Stock, 305 mm L, 7 mm W, 8 mm H, Carbon Steel (WWG360807305)
- ZORO SELECT Oversized Key Stock, 12 in L, 3/8 in W, 7/16 in H, Carbon Steel (WWG360375043712)
- MAK-A-KEY Oversized Key Stock, 12 in L, 3/32 in W, 3/32 in H, Stainless Steel (7000930093-12)
- ZORO SELECT Oversized Key Stock, 12 in L, 1/4 in W, 1/2 in H, Carbon Steel (WWG360250050012)
- Steelworks Oversized Key Stock