Shop All Steel Strapping
Steelworks
Boltmaster 11144 2.38 x 60 in. 18GA Plated Slotted Steel Strapping
Mfr # 203353
Zoro # G403736886
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steelworks
- MFR # 203353
- Zoro # G403736886
- Country of Origin United States
- Category Steel Strapping
Description
Features
- Plated slotted steel strapping
- 18 gauge
- Dimension - 2.38 x 2.38 x 60 in.
- Item weight - 1.5 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Multi Paper, 8-1/2 x 11 In, White, PK5000 (UNV28230)
- ZORO SELECT Double Wall Boxes, 12" x 12" x 12", Kraft, 15/Bundle (22XM10)
- SEALER SALES Silicone Rubber for KF-305H (SR-KF-305H)
- ZORO SELECT 20" x 14" Open Poly Bags, 1 mil, Clear (9AEJ4)
- STEELWORKS Boltmaster 11146 2.81 x 36 in. Plated Slotted Steel Strapping (209075)
- STEELWORKS 11149 2.81 x 72 in. Plated Slotted Steel Strapping (213900)
- VESTIL Steel Heavy Duty Strapping Cart, 22-5/16" x 25" x 41-5/16", Blue/Yellow (STRAP-PS-HD)
- GLOBAL EQUIPMENT Steel Strapping Cutter for 3/8" To 1-1/4" Width Strap, Black Red (H240)
- PARTNERS BRAND Regular-Duty Steel Strapping, 5/8" x .020 Gauge x 2,360', Black, 100Lbs./Coil (SS58020)
- BAND-IT Clip, 5/8 In., PK100 (GRE455)
- BAND-IT Stainless Steel Band, 30 mil, 50 ft. L (GRC406)
- Steelworks Steel Strapping